Universal 18 in. Ceiling Fan Downrod in Brushed Aluminum

Part #MDR518ABDD  |  Item #5127059  |  Manufacturer Part #DR518-ABDD

$ 15.75 EACH
(Pricing is for 18 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Universal

Color Finish: Brushed Aluminum

Color Finish Category: Silver Tones

Diameter: 3/4 in

Length: 18 in

Type: Downrod