2-3/4 in. 13W 4-Light Ceiling Fan Light Kit in Brushed Nickel
Universal 2-3/4 in. 13W 4-Light Ceiling Fan Light Kit in Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Height:
- 2-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 4
- UL Listed:
- Yes
- Watts:
- 13 W
- Width:
- 11-3/4 in