60 in. Ceiling Fan Downrod in Silver

You last purchased this on
 
Minka Aire

Universal 60 in. Ceiling Fan Downrod in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Universal 60 in. Ceiling Fan Downrod in Silver

  • Fast #
  • Part #MDR560SL
  • Item #4131935
  • Manufacturer Part #DR560-SL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Width: 3/4 in
  • Length: 60 in
  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
3/4 in
Installation Type:
Ceiling Mount
Length:
60 in
Product Type:
Downrod