6-Blade Ceiling Fan with Halogen Light in Kocoa

This product has been replaced by

CCY KOCO 42 CEIL FAN 6 BLD W/ LGHT
Minka Aire CCY KOCO 42 CEIL FAN 6 BLD W/ LGHT
Manufacturer Part #F802L-KA
You last purchased this on
 
Minka Aire

Vintage Gyro™ 6-Blade Ceiling Fan with Halogen Light in Kocoa

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY KOCO 42 CEIL FAN 6 BLD W/ LGHT
Minka Aire CCY KOCO 42 CEIL FAN 6 BLD W/ LGHT
Manufacturer Part #F802L-KA
Minka Aire

Vintage Gyro™ 6-Blade Ceiling Fan with Halogen Light in Kocoa

  • Fast #
  • Part #MF802KA
  • Item #4572536
  • Manufacturer Part #F802-KA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Kocoa Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Integrated light kit
  • Requires Certification

Specifications

AMP:
0.84
Blade Pitch:
20°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
CFM:
5050 ft3/min
Ceiling Fan Blade Finish:
Kocoa
Collection:
Vintage Gyro™
Color Finish Category:
Browns
Color Finish Name:
Kocoa
Energy Star Compliant:
No
Glass Type:
Tinted Opal
Height:
15-1/2 in
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Type:
Halogen
Lighting Style:
Traditional
Material:
Fibreboard
Material Type:
Medium-Density
Number of Blades:
6
Number of Lights:
1
UL Listed:
Yes
Watts:
102 W