Wall Control with Handheld Control in Ivory and White

You last purchased this on
 
Minka Aire

AireControl® Wall Control with Handheld Control in Ivory and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

AireControl® Wall Control with Handheld Control in Ivory and White

  • Fast #
  • Part #MWCS223
  • Item #4376632
  • Manufacturer Part #WCS223
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • On / Off plus full range dimmer
  • Three speed fan control - Reverse option not available
  • This AireControl system is equipped with a learning frequency function which has 256 code combinations to prevent potential interference from other remote units. Frequencies have been preset at the factory. It is recommended that you set up a new frequency256 bit control system
  • Controls, uplight (where applicable), fan light, speed control, as well as off - on.
  • Note: 256 bit remote systems are not compatible with 32 bit remote systems
  • An ultra-thin design exclusive to Minka-Aire, the remove enables the used with one finger to control all the functions of Minka-Aire ceiling fans
  • Includes: (1) canopy mounted receiver
  • Can be used in conjunction with RCS223 remote
  • Includes a holster if you want to wall mount the control for your convenience
  • This version does not include the reverse function
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
AireControl®
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Material:
Plastic
Material Type:
ABS
Product Type:
Wall Control, Receiver
UL Listed:
Yes
Weight:
0.64 lb