60 x 13 in. 29.14W 2-Blade Ceiling Fan in Distressed Koa
Wave 60 x 13 in. 29.14W 2-Blade Ceiling Fan in Distressed Koa
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The uncompromising design, though minimalistic, provides maximum air flow while becoming a conversation piece to enjoy for years to come
- Variable Blade Pitch
- Wave II by Minka-Aire is a 2-blade addition to the distinctive designs of the Wave and the light Wave series
- 6" Downrod
- Special Hand Held Remote Control System (Included)
- DC 168 x 15mm Motor
- 2-Blades 60" Sweep
Specifications
- AMP:
- 0.05
- Blade Pitch:
- Variable
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1158 ft3/min
- Ceiling Fan Blade Finish:
- Distressed Koa
- Collection:
- Wave
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Koa
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 2
- RPM:
- 205
- UL Listed:
- No
- Watts:
- 29.14 W