Minka-Aire

Wing 1-Blade Ceiling Fan in White

Part #MF823WH  |  Manufacturer Part #F823-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Limited lifetime warranty
  • White

Green

Specifications

AMP: 0.44

Blade Finish: High Gloss White

Blade Pitch: Variable

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 5974

Collection: Wing

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 10-3/4 in

Length: 52 in

Lighting Style: Contemporary

Material: Plastic

Material Type: PC

Number Of Blades: 1

UL Listed: No

Watts: 30.2

Width: 52 in