30.2W 1-Blade Ceiling Fan with 52 in. Blade Span in Silver
Wing 30.2W 1-Blade Ceiling Fan with 52 in. Blade Span in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silver
- Limited lifetime warranty
Specifications
- AMP:
- 0.44
- Blade Pitch:
- Variable
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5974 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Wing
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 10-3/4 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- PC
- Number of Blades:
- 1
- UL Listed:
- No
- Watts:
- 30 W