Xtreme H2O 41W 8-Blade Ceiling Fan with 84 in. Blade Span in Oil Rubbed Bronze

Part #MF89684ORB  |  Item #7489334  |  Manufacturer Part #F896-84-ORB

$ 499.95 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Xtreme H2O Oil Rubbed Bronze Ceiling Fan
  • 8-Blades 84" Sweep
  • 9 Degree Blade Pitch
  • 6" Downrod
  • Maximum CFM 9092
  • Hand Held Remote Control System (Incl.)
  • Custom 20W LED Light Kit Available (Sold Separately)
  • Limited lifetime warranty

Documents

Specifications

AMP: 0.52

Blade Finish: Oil Rubbed Bronze

Blade Pitch:

Blade Span: 84 in

CEC Compliant: For Sale in CA

CFM: 8165

Collection: Xtreme H2O

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Height: 13-1/2 in

Indoor Outdoor: Outdoor

Material: Plastic

Number Of Blades: 8

UL Listed: No

Watts: 41