71.450W 4-Blade Ceiling Fan with Light in White

You last purchased this on
 
Minka Aire

Zen 71.450W 4-Blade Ceiling Fan with Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Zen 71.450W 4-Blade Ceiling Fan with Light in White

  • Fast #
  • Part #MF514WH
  • Item #4058598
  • Manufacturer Part #F514-WH
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Integrated light kit
  • Requires Certification

Specifications

AMP:
0.6, 0.5, 0.31
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
6148 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Zen
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
White Frosted
Green Product:
Yes, Energy Star
Height:
16-1/4 in
Light Bulb Base Type:
GU24
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Wood, Glass
Material Type:
Plywood
Number of Blades:
4
Number of Lights:
2
UL Listed:
Yes
Watts:
71.45 W