13W 1-Light GU24 Fluorescent Spiral Wall Lantern in Textured French Bronze
Andrita Court™ 13W 1-Light GU24 Fluorescent Spiral Wall Lantern in Textured French Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured French Bronze
- Pearl Mist glass
- The Great Outdoors® Andrita Court™ wall mount
- Hand applied multi-step finish
- California Title 24 compliant
- Aluminum construction
- Includes one 13W GU24 spiral CFL bulb
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Andrita Court™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured French Bronze
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Pearl Mist
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8-3/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- Spiral
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Fluorescent
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 13 W
- Width:
- 6-1/4 in