Minka Andrita Court™ 13W 1-Light Outdoor Wall Sconce in Textured French Bronze

M72023A179PL

Manufacturer Part #: 72023-A179-PL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The Great Outdoors Andrita Court
  • Textured French Bronze
  • Pearl Mist Glass
  • 1-13W GU24 Spiral CFL (Incl.)
  • 7.5W x 17.5"H x 10.75" Ext.
  • Aluminum Construction
  • Hand Applied Multi-Step Finish
  • Compact Fluorescent Bulbs (Incl.)
  • California Title 24 Compliant

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Coil
Collection
Andrita Court™
Color Finish
Textured French Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
Depth
10-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Pearl Mist
Height
17-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
13
Width
7-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday