Minka

Ardmore 31-1/2 x 12 in. 60W 3-Light Wall Mount in Black

Part #M899266  |  Manufacturer Part #8992-66

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires three 60W candelabra base
  • Dimensions: 12" W x 31-1/2" H
  • Black
  • Mouth Blown Clear Seeded glass
  • Metal candle sleeves
  • Cast aluminum construction
  • Hand applied multi step finish

Documents

Specifications

ADA Compliant: No

Collection: Ardmore

Color Finish: Black

Color Finish Category: Blacks

Depth: 18-1/2 in

Energy Star Compliant: No

Glass Type: Mouth Blown Clear Hammered

Height: 31-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Number Of Lights: 3

UL Listed: No

Watts: 60

Width: 12 in