1-Light 35W Outdoor Wall Sconce in Black

You last purchased this on
 
Minka

Artisan Lane 1-Light 35W Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka

Artisan Lane 1-Light 35W Outdoor Wall Sconce in Black

  • Fast #
  • Part #M7225166
  • Item #4155513
  • Manufacturer Part #72251-66
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Black
  • Clear Seeded glass
  • The Great Outdoors® Artisan Lane wall mount
  • Fixture is dimmable
  • Aluminum construction
  • IDA-approved
  • Dimensions: 5-1/2" W x 13" H x 4-3/4" Ext
  • Includes two 35W MR16 halogen bulbs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Artisan Lane
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
13 in
Installation Type:
Wall Mount
Light Bulb Base Type:
GU10
Light Bulb Shape Code:
MR16
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Material:
Glass
Number of Lights:
1
UL Listed:
Yes
Watts:
35 W
Width:
5-1/2 in