Artisan Lane 35W 2-Light Wall Mount Lantern in Black

Part #M7225366  |  Item #4155508  |  Manufacturer Part #72253-66

$ 314.95 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Great Outdoors® Artisan Lane wall mount
  • Black
  • Clear Seeded glass
  • Includes two 35W MR16 halogen bulbs
  • Dimensions: 8-1/2" W x 23" H x 7-1/2" Ext
  • Aluminum construction
  • IDA-approved
  • Fixture is dimmable

Documents

Specifications

ADA Compliant: No

Bulb Style: Reflector

Bulb Type: Halogen

Collection: Artisan Lane

Color Finish: Black

Color Finish Category: Blacks

Depth: 7-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 23 in

Installation Type: Wall Mount

Light Bulb Base Type: GU10

Light Bulb Shape Code: MR16

Material: Glass

Number Of Lights: 2

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 35

Width: 8-1/2 in