Minka Aspen™ II 1-Light Mini Pendant in Aspen Bronze

M9771138

Color Finish

(Pricing is for Aspen Bronze™)

$93.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable to 54" H max
  • Aspen Bronze™
  • Dimensions: 6-3/4" diameter X 10-3/4" H
  • ETL listed - damp location
  • Minka Lavery® collection
  • Requires one 100W medium base bulb
  • Rustic scavo glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Aspen™ II
Color Finish
Aspen Bronze™
Color Finish Category
Bronze Tones
Diameter
6-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Rustic Scavo
Height
10-3/4 in
Length
6-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday