Minka Aspen™ II 1-Light Wall Sconce in Aspen Bronze with Rust Scavo Glass Shade

M19741138

Manufacturer Part #: 1974-1-138

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Minka Lavery® collection
  • Aspen Bronze™
  • Rustic scavo glass
  • Requires one 60W candelabra base bulb
  • Dimensions: 6" W x 9-1/4" H x 4-3/4" L
  • ETL listed - damp location
  • Dimmable

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Aspen™ II
Color Finish
Aspen Bronze™
Color Finish Category
Bronze Tones
Depth
4-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Rust Scavo
Height
9-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
60
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday