Minka

Aspen™ II 100 W 3-Light Vanity in Aspen Bronze

Part #M59731138  |  Manufacturer Part #5973-1-138

Color/Finish:
Aspen Bronze™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minka Lavery® Aspen™ II collection
  • Aspen Bronze™
  • Rustic scavo glass
  • Requires three 100W medium base bulbs
  • Dimensions: 25-1/4" W x 9-3/4" H x 9" L
  • ETL listed - damp location
  • Reversible

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Aspen™ II

Color Finish: Aspen Bronze™

Color Finish Category: Bronze Tones

Depth: 9 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Rustic Scavo

Height: 9-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 25-1/4 in