Minka Aspen™ II 2-Light Wall Sconce in Aspen Bronze with Rust Scavo Glass Shade

M19751138

Manufacturer Part #: 1975-1-138

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Minka Lavery® collection
  • Aspen Bronze™
  • Rustic scavo glass
  • Requires two 100W medium base bulbs
  • Dimensions: 9-1/2" W x 18-1/2" H x 5-3/4" L
  • ETL listed - damp location
  • Dimmable

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Aspen™ II
Depth
5-3/4 in
ETL Listed
Yes
Glass Type
Rust Scavo
Height
18-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
2
UL Listed
No
Watts
100
Width
9-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday