100 W 3-Light Bowl Pendant in Aston Court Bronze

You last purchased this on
 
Minka Lavery

Aston Court™ 100 W 3-Light Bowl Pendant in Aston Court Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Aston Court™ 100 W 3-Light Bowl Pendant in Aston Court Bronze

  • Fast #
  • Part #M1747206
  • Item #3276547
  • Manufacturer Part #1747-206
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aston Court Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aston Court Bronze™
  • Avorio Mezzo™ glass
  • Minka Lavery® Aston Court™ collection
  • Dimmable
  • Dimensions: 24" W x 28-3/4" H
  • Requires three 100W medium base bulbs
  • Requires Certification

Documents


Specifications

Collection:
Aston Court™
Color Finish Category:
Bronze Tones
Color Finish Name:
Aston Court Bronze™
Diameter:
24 in
Energy Star Compliant:
No
Glass Type:
Avorio Mezzo
Height:
29-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
300 W