100 W 36 in. 1-Light Medium Wall Sconce in Aston Court Bronze
Aston Court™ 100 W 36 in. 1-Light Medium Wall Sconce in Aston Court Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durability and beauty of the light fixture are provided by the poly, steel and glass construction
- Avorio mezzo glass shade is set atop a delicate cage and detailed frame, providing the look of high fashion
- The Minka Lavery 1-Light Aston Court Bronze Wall Sconce reflects neo-classical style.
- Compatible with standard wall dimmer
- Uses one 100-Watt medium base light bulb, sold separately
Documents
Specifications
- Collection:
- Aston Court™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aston Court Bronze™
- Depth:
- 7-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Avorio Mezzo
- Height:
- 36 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/4 in