13-1/4 in. 3-Light Semi-Flushmount Ceiling Fixture in Aston Court Bronze
Aston Court™ 13-1/4 in. 3-Light Semi-Flushmount Ceiling Fixture in Aston Court Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aston Court Bronze™
- Avorio Mezzo™ glass
- Minka Lavery® Aston Court™ collection
- Decorative element removable
- ETL listed - damp location
- Dimmable
- Dimensions: 15-3/4" W x 13-1/4" H
- Requires three 60W medium base bulbs
Documents
Specifications
- Collection:
- Aston Court™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aston Court Bronze™
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Avorio Mezzo™
- Height:
- 13-1/4 in
- Length:
- 15-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 15-3/4 in