Minka

Aston Court™ 60 W 12-Light Chandelier in Aston Court Bronze

Part #M4758206  |  Manufacturer Part #4758-206

Color/Finish:
Aston Court Bronze™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minka Lavery® Aston Court™ collection
  • Aston Court Bronze™
  • Avorio Mezzo™ glass
  • Requires twelve 60W candelabra base bulbs
  • Dimensions: 51-1/2" W x 56" H
  • Includes 72" chain
  • Accent crystal pentalogs
  • Dimmable

Documents

Specifications

Bulb Type: Incandescent

Collection: Aston Court™

Color Finish: Aston Court Bronze™

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Avorio Mezzo™

Height: 55-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Lighting Style: Traditional

Number Of Lights: 12

UL Listed: No

Watts: 60

Width: 51-1/2 in