8-1/2 in. 100 W 3-Light Medium Vanity in Aston Court Bronze
Aston Court™ 8-1/2 in. 100 W 3-Light Medium Vanity in Aston Court Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aston Court Bronze™
- Avorio Mezzo™ glass
- Minka Lavery® Aston Court™ collection
- UL listed - damp location
- Built in, high level self diagnostics with fault code displays standard on integrated control module for reliable operation
- Dimensions: 25-3/4" W x 10-3/4" H x 8-1/2" L
- Requires three 100W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Aston Court™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aston Court Bronze™
- Depth:
- 8-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Avorio Mezzo™
- Height:
- 10-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 25-3/4 in