0 items

Minka Aston Court™ 3 Light 100 W Medium Bracket in Aston Court Bronze

M5743206

Color Finish

(Pricing is for Aston Court Bronze™)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aston Court Bronze™
  • Avorio Mezzo™ glass
  • Dimensions: 23" W x 10-1/4" H x 8-1/2" L
  • ETL listed - damp location
  • Minka Lavery® Aston Court™ collection
  • Requires three 100W medium base bulbs
  • Reversible

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Aston Court™
Color Finish
Aston Court Bronze™
Color Finish Category
Bronze Tones
Depth
8-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Avorio Mezzo™
Height
10-1/4 in
Length
8-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
No
Watts
100
Width
23 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday