Minka Atterbury 10-3/4 in. 100W 1-Light Mini Pendant in Deep Flax Bronze with Venata de Oro Glass Shade

M4231288

Color Finish

(Pricing is for Deep Flax Bronze)

$94.41

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable to 55-3/4" H max
  • Deep Flax Bronze
  • Dimensions: 4-3/4" W x 10-3/4" H
  • Dimmable
  • Minka Lavery® Atterbury collection
  • Requires one 100W medium base bulb
  • Venata de Oro glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Atterbury
Color Finish
Deep Flax Bronze
Color Finish Category
Bronze Tones
Diameter
5 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Venata De Oro
Height
10-3/4 in
Length
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday