Atterbury 2-Light Wall Sconce in Deep Flax Bronze with Venata de Oro Glass Shade

Part #M6231288  |  Item #4058451  |  Manufacturer Part #6231-288

$ 154.95 EACH

Color/Finish:
Deep Flax Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minka Lavery® Atterbury collection
  • Deep Flax Bronze
  • Venata de Oro glass
  • Requires two 60W medium base bulbs
  • Dimensions: 7-1/4" W x 11-3/4" H x 4" L
  • ETL listed - damp location
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Atterbury

Color Finish: Deep Flax Bronze

Color Finish Category: Bronze Tones

Depth: 4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Venata De Oro

Height: 11-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Glass

Number Of Lights: 2

Sconce Type: Wall Washer

UL Listed: Yes

Watts: 60

Width: 7-3/4 in