60 in. 3-Blade Ceiling Fan in Rosewood
Aviation 60 in. 3-Blade Ceiling Fan in Rosewood
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rosewood
- Limited lifetime warranty
Specifications
- AMP:
- 0.42
- Blade Pitch:
- Variable
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6604 ft3/min
- Ceiling Fan Blade Finish:
- Rosewood
- Collection:
- Aviation
- Color Finish Category:
- Browns
- Color Finish Name:
- Rosewood
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 12 in
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- UL Listed:
- No
- Watts:
- 25.92 W