1-Light LED Light Wall Mount in Oil Rubbed Bronze with Gold Highlights
Baytree Lane 1-Light LED Light Wall Mount in Oil Rubbed Bronze with Gold Highlights
Frequently Purchased Together
Product Details
- Attractive oil rubbed bronze finish and etched opal glass reflects the LED light for maximum effect
- Aluminum construction is built to last and offers a clean polished look
- This Baytree Lane LED exterior wall lantern by The Great Outdoors is uniquely designed with a contemporary feel.
- Dark sky- no light is emitted above the horizontal plane of the shade
- ETL listed for outdoor use
- Delivered lumens 350.7
- 14-Watt 2700K light temperature LED module
Specifications
- ADA Compliant:
- No
- Collection:
- Baytree Lane
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze with Gold Highlights
- Color Temperature:
- 2700
- Depth:
- 12-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 980
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 14 W
- Width:
- 11 in