100 W 2-Light Medium Pendant in Belcaro Walnut
Belcaro™ 100 W 2-Light Medium Pendant in Belcaro Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aged Champagne Glass; L: 40 1/2" W: 15 1/4"
- 2 100W M Bulbs Required
- Belcaro Hanging; Belcaro Walnut
Documents
Specifications
- Collection:
- Belcaro™
- Color Finish Category:
- Browns
- Color Finish Name:
- Belcaro Walnut™
- Energy Star Compliant:
- No
- Glass Type:
- Aged Champagne
- Height:
- 22 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 40-1/2 in