100 W 8-1/4 in. 1-Light Medium Wall Sconce in Belcaro Walnut

You last purchased this on
 
Minka Lavery

Belcaro™ 100 W 8-1/4 in. 1-Light Medium Wall Sconce in Belcaro Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Belcaro™ 100 W 8-1/4 in. 1-Light Medium Wall Sconce in Belcaro Walnut

  • Fast #
  • Part #M5941126
  • Item #2375825
  • Manufacturer Part #5941-126
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Belcaro Walnut Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Belcaro Walnut™
  • Aged Champagne glass
  • Minka Lavery® Belcaro™ collection
  • ETL listed - damp location
  • Dimensions: 6" W x 20-3/4" H x 8-1/4" L
  • Requires one 100W medium base bulb
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Belcaro™
Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut™
Depth:
8-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Aged Champagne
Height:
20-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
100 W
Width:
6 in