14-1/2 x 18 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Belcaro Walnut

You last purchased this on
 
Minka Lavery

Belcaro™ 14-1/2 x 18 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Belcaro Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Belcaro™ 14-1/2 x 18 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Belcaro Walnut

  • Fast #
  • Part #M949126
  • Item #2238170
  • Manufacturer Part #949-126
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Belcaro Walnut Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Belcaro Walnut™
  • Aged Champagne glass
  • Minka Lavery® Belcaro™ collection
  • ETL listed - damp location
  • Dimensions: 18" diameter x 14-1/2" H
  • Requires three 60W medium base bulbs
  • Requires Certification

Documents


Specifications

Collection:
Belcaro™
Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut™
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Aged Champagne
Height:
14-1/2 in
Length:
18 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
3
UL Listed:
No
Watts:
60 W
Width:
18 in