Minka

Belcaro™ 27-3/4 in. 100 W 3-Light Medium Pendant in Belcaro Walnut

Part #M937126  |  Manufacturer Part #937-126

Color/Finish:
Belcaro Walnut™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Update your dining room or foyer decor with the Minka Lavery Belcaro 3-Light Bowl Pendant.
  • Steel, poly and glass construction provide durability and beauty
  • Belcaro walnut finish paired with the aged champagne glass frame complements a variety of decor styles
  • Additional chain included for adjustable hanging length to 99.75 in. max
  • Uses (3) 100-Watt standard base bulbs, sold separately

Documents

Specifications

Bulb Type: Incandescent

Collection: Belcaro™

Color Finish: Belcaro Walnut™

Color Finish Category: Browns

Diameter: 22 in

Energy Star Compliant: No

Glass Type: Aged Champagne

Height: 27-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 300