51-3/4 in. 100 W 1-Light Medium Mini Pendant in Belcaro Walnut

You last purchased this on
 
Minka Lavery

Belcaro™ 51-3/4 in. 100 W 1-Light Medium Mini Pendant in Belcaro Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Belcaro™ 51-3/4 in. 100 W 1-Light Medium Mini Pendant in Belcaro Walnut

  • Fast #
  • Part #M950126
  • Item #2445989
  • Manufacturer Part #950-126
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Belcaro Walnut Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Belcaro Walnut™
  • Aged Champagne glass
  • Minka Lavery® Belcaro™ collection
  • ETL listed - damp location
  • Adjustable to 51-3/4" H max
  • Dimensions: 6" diameter X 6-1/2" H
  • Requires one 100W medium base bulb
  • Requires Certification

Documents


Specifications

Collection:
Belcaro™
Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut™
Diameter:
6 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Aged Champagne
Height:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W