52 x 20 in. 5-Blade Ceiling Fan with Light in Brushed Nickel

This product has been replaced by

CCY LED 52 CEIL FAN 3 BLD
Minka Aire CCY LED 52 CEIL FAN 3 BLD
Manufacturer Part #F620L-BN
You last purchased this on
 
Minka Aire

Bolo™ 52 x 20 in. 5-Blade Ceiling Fan with Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY LED 52 CEIL FAN 3 BLD
Minka Aire CCY LED 52 CEIL FAN 3 BLD
Manufacturer Part #F620L-BN
Minka Aire

Bolo™ 52 x 20 in. 5-Blade Ceiling Fan with Light in Brushed Nickel

  • Fast #
  • Part #MF620BN
  • Item #3300298
  • Manufacturer Part #F620-BN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes remote control
  • Included light kit
  • Includes cap for non-light use
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.62
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5712 ft3/min
Ceiling Fan Blade Finish:
Dark Walnut
Collection:
Bolo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Glass Type:
Etched Swirl
Height:
20 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Style:
Transitional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
Number of Lights:
3
UL Listed:
Yes
Watts:
74 W