52 x 20 in. 5-Blade Ceiling Fan with Light in Dark Brushed Bronze
This product has been replaced by
Manufacturer Part #F620L-DBB
Bolo™ 52 x 20 in. 5-Blade Ceiling Fan with Light in Dark Brushed Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes remote control
- Included light kit
- Includes cap for non-light use
- Limited lifetime warranty
Specifications
- AMP:
- 0.62
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5712 ft3/min
- Ceiling Fan Blade Finish:
- Dark Maple
- Collection:
- Bolo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Brushed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Avorio Mezzo
- Height:
- 20 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 74 W