Minka Cashelmara™ 100 W 6 in. 1-Light Medium Wall Sconce in Polished Chrome

M324177

Color/Finish

(Pricing is for Chrome)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Can be installed with lights up or down
  • ETL listed for damp indoor locations
  • Steel, glass, crystal and shell construction provide durability and beauty
  • Truly unique, the ML 1-Light Bath Light shows off with a chrome and natural shell finish.
  • Uses one 100-watt medium base bulb, sold separately

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cashelmara™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
1
Sconce Type
Wallchiere
UL Listed
No
Volts
120V
Watts
100
Width
5 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday