59-1/4 in. 100 W 1-Light Medium Pendant in Golden Bronze
Caspian™ 59-1/4 in. 100 W 1-Light Medium Pendant in Golden Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Caspian Glass; W: 5 7/8" H: 59 1/2"
- 1 100W M Bulb Required
- Caspian Hanging; Golden Bronze
Documents
Specifications
- Collection:
- Caspian™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Golden Bronze
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Glass Type:
- Caspian
- Height:
- 59-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W