100W 1-Light Wall Mount Outdoor Wall Sconce in Black
Chateau Grande 100W 1-Light Wall Mount Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Chateau Grande
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass, Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- M7278166G
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 8 in