3-Light Wall Sconce in Patina Iron with Deep Spumante Lace Glass Shade
Clarté 3-Light Wall Sconce in Patina Iron with Deep Spumante Lace Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patina Iron
- Deep Spumante Lace glass
- Minka Lavery® Clarte collection
- ETL listed - damp location
- ADA compliant
- Dimensions: 5" W x 21-3/4" H x 4" L
- Requires three 60W candelabra base bulbs
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Clarté
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Patina Iron
- Depth:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Deep Spumante Lace
- Height:
- 21-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 5 in