Minka Clarté 3-Light Wall Sconce in Polished Chrome with White Iris Glass Shade

M439377

Manufacturer Part #: 4393-77

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Minka Lavery® Clarte collection
  • Chrome
  • White Iris glass
  • Requires three 60W candelabra base bulbs
  • Dimensions: 5" W x 21-3/4" H x 4" L
  • ETL listed - damp location
  • ADA compliant

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Clarté
Depth
4 in
ETL Listed
Yes
Glass Type
White Iris
Height
21-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
No
Watts
60
Width
5 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday