Minka

Classica 52 in. 5-Blade Classica Ceiling Fan in Provencal Blanc

Part #MF659PBL  |  Manufacturer Part #F659-PBL

Color/Finish:
Provencal Blanc

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal light kit adaptable
  • Limited lifetime warranty

Green

Documents

Specifications

AMP: 0.6

Blade Finish: Provencal Blanc

Blade Pitch: 14°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 6313

Collection: Classica

Color Finish: Provencal Blanc

Color Finish Category: Whites

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 14 in

Length: 54 in

Lighting Style: Traditional

Material: Plywood

Number Of Blades: 5

UL Listed: No

Watts: 72

Width: 54 in