52 in. 3 Blade Fan With Motor Brushed Nickel
This product has been replaced by
Manufacturer Part #F517L-BN
Concept™ I 52 in. 3 Blade Fan With Motor Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AirControl® 3-speed fan control in forward and reverse
- On/off plus full range light dimmer with independent up/down light control
- Includes one 100 W bulb and one 12V battery
- Includes 1 hand held remote control, wall holster
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6028 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Concept™ I
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- White Opal
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Number of Blades:
- 3
- Number of Lights:
- 1
- Type:
- MF517BN
- UL Listed:
- Yes
- Watts:
- 61 W