Concept™ I 52 x 15-1/2 in. 3-Blade Ceiling Fan in White

Part #MF517WH  |  Item #2468174  |  Manufacturer Part #F517-WH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated light kit
  • Limited lifetime warranty

Specifications

AMP: 0.51

Blade Finish: White

Blade Pitch: 14°

Blade Span: 52 in

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 6028

Collection: Concept™ I

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: White Opal

Height: 15 in

Indoor Outdoor: Indoor

Length: 52 in

Light Bulb Base Type: Mini Candelabra E-11

Lighting Style: Contemporary

Material: Plastic

Number Of Blades: 3

Number Of Lights: 1

UL Listed: Yes

Watts: 61

Width: 52 in