Contractor Uni-Pack 52 in. 5-Blade Ceiling Fan with Light Kit in Shell White

Part #MF548SWH  |  Item #2466898  |  Manufacturer Part #F548-SWH

Color/Finish:
Shell White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes cap for non-light use

Specifications

Blade Finish: White

Blade Pitch: 12°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4827

Collection: Contractor Uni-Pack

Color Finish: Shell White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 19 in

Number Of Blades: 5

Number Of Lights: 3

Watts: 65