52 in. 5-Blade Ceiling Fan with Light Kit in White
Contractor Uni-Pack 52 in. 5-Blade Ceiling Fan with Light Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Included light kit
- Limited lifetime warranty
- Includes cap for non-light use
Specifications
- AMP:
- 0.53
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4636 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Contractor Uni-Pack
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Etched Swirl
- Height:
- 19 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Style:
- Traditional
- Material:
- Fibreboard
- Material Type:
- Medium-Density
- Number of Blades:
- 5
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 63.5 W