0 items

Minka Crossroads Point 60 W 2-Light Medium Lantern in Architectural Bronze

M9282171

Color Finish

(Pricing is for Architectural Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Architectural Bronze
  • Cast aluminum construction
  • Clear glass
  • Dimensions: 8-1/2" W x 19-1/4" H x 9-1/2" Ext
  • Requires 2 candelabra base bulbs, up to 60W
  • The Great Outdoors® Crossroads Point wall mount

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Crossroads Point
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Depth
9-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear
Height
19-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Material
Metal
Number Of Lights
2
UL Listed
No
Watts
60
Width
8-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday