10-1/2 in. 60W 2-Light Bath Light in Brushed Nickel with Clear Glass Shade
Downtown Edison 10-1/2 in. 60W 2-Light Bath Light in Brushed Nickel with Clear Glass Shade
Frequently Purchased Together
Product Details
- Brushed Nickel
- Clear glass
- Minka Lavery® Downtown Edison collection
- Reversible
- UL listed - damp location
- Dimmable
- Dimensions: 18-1/2" W x 10-1/2" H x 10-1/2" L
- Requires two 60W medium base bulbs
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Downtown Edison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18-1/2 in