Minka

Escudilla 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Part #M7125166  |  Manufacturer Part #71251-66

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The styling of Escudilla Outdoor Collection by The Great Outdoors provides full cut-off illumination for only where it is needed.
  • Durable aluminum and metal construction is built to last and offers a clean black fixture
  • Uses 1-Watt to 100-Watt medium base bulb (not included)
  • Compatible with standard wall dimmer
  • IDA approved
  • Includes assembly and installation parts
  • Available in other finishes
  • ETL listed

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Escudilla

Color Finish: Black

Color Finish Category: Blacks

Depth: 13-3/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 11-3/4 in

Installation Type: Wall Mount

Length: 12 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Suitable for Damp Locations

Watts: 100

Weight: 1.63

Width: 12 in