52 x 14 in. 4-Blade Ceiling Fan in Bahama Beige
This product has been replaced by
Manufacturer Part #F581L-BG
Gauguin™ 52 x 14 in. 4-Blade Ceiling Fan in Bahama Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated light kit
- Limited lifetime warranty
- Includes cap for non-light use
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4834 ft3/min
- Ceiling Fan Blade Finish:
- Bahama Beige™
- Collection:
- Gauguin™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bahama Beige
- Energy Star Compliant:
- No
- Height:
- 14 in
- Light Bulb Base Type:
- GX5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 52 W